Beli thermometer mesin di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Infrared Thermometer (Pengukur Suhu)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp509.900

    KRISBOW Infrared Thermometer (Pengukur Suhu)
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  2. KRISBOW Termometer dengan Titik Embun
    Mulai

    Rp1.899.900

    KRISBOW Termometer dengan Titik Embun
    atribut:
    • Humidity Range: 0 to 100 %RH ± 3.5°C @ 20 to 80 %RH
    • Dew Point Range: -30 to 100°C (-22 to 212°F) ± 2% of reading
    • Resolution: 0.1
    • Display: 3-1/2 digit (1999 count) LCD with backlighting
    • Response Time (ms): < 150
    • Diode laser: Output <1mW, Wavelength 630 to 670nm, class 2 (II) Laser product
    • Emissivity: Fixed at 0.95
    • Field of View: D/S = Approx. 12:1 ratio (D = distance, S = spot)
    • Power Off: Automatic shut off after 15 minutes, approx.
    • Power Supply: 9V battery
    • Spectral Response (µm): 8 to 14
    • Temperature Range (°C): -50 to 400
    • Unit Dimensions (HxWxD)(mm): 168x86x58
  3. SHINWA Thermometer Bar Type
    61%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp29.900

  4. TESTO Infrared Thermometer
    Mulai

    Rp2.099.900

    TESTO Infrared Thermometer
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
  5. Koho Kosan Tutup Pot Oli (Dengan Termometer) (Level Oli Indikator)
    Mulai

    Rp519.900

    Koho Kosan Tutup Pot Oli (Dengan Termometer) (Level Oli Indikator)
    atribut:
    • Material: Polycarbonate (PC)
    • Total Length (mm): 106
    • Mounting Pitch (mm): 70
    • Screw Dimensions: M8 x 1.25
    • Specification: Screw type
    • Heat Resistant Temperature: 100degrees
  6. Shinwa Rules Radiation Thermometer with Laser Point Function
    Mulai

    Rp1.499.900

    Shinwa Rules Radiation Thermometer with Laser Point Function
    atribut:
    • Material: Body: ABS resin
    • Power: Two AAA alkaline batteries
    • Type of display Temperature: Digital
    • Battery Life (hour): Continuous use 14
    • Dimensions (mm): 185x46x143
    • Precision: ± 2% or ± 2°C (applying the higher number)
    • Thermometer Type: Radiation thermometer (gun type)
  7. Hioki Infrared Thermometer
    Rating:
    100% of 100
    (4)
    Mulai

    Rp3.099.900

    Hioki Infrared Thermometer
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
  8. Shinwa Rules Digital Thermometer D
    40%
    Mulai

    Rp149.900

    Shinwa Rules Digital Thermometer D
    Deskripsi:
    Simple and easy to use, large display and easy to read. With a built-in stand, it can be hung on the wall or placed.Measurement of room temperature.* If it gets dirty, do not wipe it with volatile oil such as thinner or alcohol. Never disassemble this machine. This machine is not waterproof. Do not use it in a place where it will be exposed to water. [Cancellation is not possible after ordering for products with proofreading] * Orders can only be made online for products with proofreading and traceability system diagrams. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
    atribut:
    • Measurement Temperature Range (°C): -5 to 50
    • Measurement Accuracy (°C): ±1 (0-40), ±2.5 (otherwise).
    • Measurement Item: temperature
    • Dimensions (WxDxH) (mm): 102x20x74
    • Minimum Temperature Display (°C): 0.1
    • Power Supply: AAA battery for monitor x 1 (included)
  9. CHINO Handheld Infrared Thermometer
    45%
    Mulai

    Rp9.299.900

    CHINO Handheld Infrared Thermometer
    atribut:
    • Measurement Temperature Range (°C): -40 to 500
    • Minimum Temperature Display (°C): 0.1 / 1
    • Measurement Accuracy (°C): ± 1% or ± 2 , whichever is greater
    • Width (mm): 44
    • Number of memories: 150 data
    • Measurement field of view (mm): 30/1000
    • Measuring field of view (mm): 30/1000
    • Height (mm): 155
    • Depth (mm): 92
    • Power Supply: AA batteriesx2 (included)
  10. TESTO Termometer Makanan
    Mulai

    Rp2.699.900

    TESTO Termometer Makanan
    atribut:
    • Operating Temperature (°C): -20 to +50
    • Protection Class: IP67 with TopSafe
    • Standards: EN 13485
    • Storage Temperature: -40 to +70 °C
    • Battery Life: 350 h
    • Battery Type: 3V button cell (CR 2032)
    • Diameter Probe shaft (mm): 3
    • Diameter Probe shaft tip (mm): 2.3
    • Dimensions (mm): 218x34x20
    • Display Size: one-line
    • Display Type: LCD (Liquid Crystal Display)
    • Length Probe shaft (mm): 55
    • Length Probe shaft tip (mm): 17
    • Product Color : White
    • Product/Housing Material: ABS
    • Weight (g): 80
  11. AND Infrared Thermometer
    Mulai

    Rp1.999.900

    AND Infrared Thermometer
    Deskripsi:
    Infrared Thermometer AND memungkinkan pengukuran suhu non-kontak secara cepat dan akurat. Cocok untuk industri makanan, HVAC, dan aplikasi medis atau otomotif.
  12. LAKONI IGBT Technology MMA Inverter Welding Machine (Mesin Las)
    Mulai

    Rp679.900

    LAKONI IGBT Technology MMA Inverter Welding Machine (Mesin Las)
    Deskripsi:
    Mesin las inverter MMA 120A teknologi IGBT dilengkapi dengan tang las, massa, sikat las, topeng/Kedok Las.
    atribut:
    • Type: Basic 123 ix
    • Capacity (A): 20-120 (1.6mm - 4mm)
    • Power (W): 450
    • Current: 2 + ( 220 V )
    • Welding Wire Diameter (mm): 1.6-4
  13. AND Thermocouple Thermometer (K Type) (Pendeteksi Suhu)
    Mulai

    Rp1.099.900

    AND Thermocouple Thermometer (K Type) (Pendeteksi Suhu)
    Deskripsi:
    Thermocouple(K) Thermometer 1 Channel
  14. Raytek Mini Temperature Infrared Thermometer
    Mulai

    Rp4.999.900

    Raytek Mini Temperature Infrared Thermometer
    Deskripsi:
    The MiniTemp™ IRthermometer-a new way to solve common problems. Infrared (IR) thermometers have become the preferred tool for diagnostics and inspection where temperature is an indicator. Raytek IR thermometers are valued by professionals in a variety of industries-from industrial maintenance to food service, because they quickly, accurately and safely measure surface temperature! Anywhere that temperature is a factor in process, product quality or diagnostics, a Raytek IRthermometer should be close at hand.IR thermometers are easy to use, and since they do not contact the object being measured, they are the safest way to measure hot, hard-to-reach, or moving parts, while eliminating potential damage and contamination. The Raytek MiniTemp MT2 and MiniTemp MT4 thermometers incorporate many of the same features found in professional IR thermometers. The MiniTemp thermometer is perfect for auto enthusiasts performing self diagnostics and for those tackling home improvement projects. Use it for spotting costly energy losses around windows and doors, monitoring critical temperatures in kitchen or workshop, or ensuring the environment is comfortable and safe. Just pull the trigger! The MiniTemp thermometer shows the temperature in an instant on its large, backlit display. The simple to use MiniTemp thermometer becomes even easier to operate when aiming with the laser point (MT4). The Raytek MiniTemp thermometer: Smart, Simple, Safe-Convenient!
    atribut:
    • Temperature Range (°C): -18 to 400
    • Accuracy (°C): -1 (30°F) to 275 (525°F) ±2% or ±2 (±3.5°F) whichever is greater -18 (0°F) to -1 (30°F) ±3 (±5°F)
    • Spectral Response (µm): 7-18
    • Relative Humidity (%RH): 10–95 noncondensing, at up to 30°C (86°F)
    • Storage Temperature (°C): -20 to 65 without battery
    • Power: 9V Alkaline or NiCd battery (included)
    • Distance to Spot Size: 8:1
    • Temperature Display: °C or °F selectable
    • Display Resolution (°C): 0.2
    • Options/Accessories: Nylon Holster
    • Dimensions (mm): 152x101x38
    • Ambient Operating Temperature Range (°C): 0 to 50
    • Battery Life (hour): (Alkaline) 12
    • Repeatability : ±2% of reading, or ±2°C (±3°F), whichever is greater
    • Response Time (s): 500, 95% response
  15. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp109.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  16. Tanita Thermometer
    Mulai

    Rp399.900

  17. SATA Infrared Thermometer
    Mulai

    Rp869.900

    SATA Infrared Thermometer
    atribut:
    • Spectral Response (µm): 7.5-13.5
    • Storage Temperature (°C): -20~60
  18. Tasco Brush Cutter (Mesin Potong Rumput)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.399.900

    Tasco Brush Cutter (Mesin Potong Rumput)
    Deskripsi:
    Mesin Pemotong Rumput
    atribut:
    • Fuel mixture gasoline oil: 25:1
    • Ignition plug: BM-6A
    • Cutter Blade: 2 Teeth & Bonus 40 Teeth Carbide Tip
Daftar Harga thermometer mesin Terbaru November 2026
KRISBOW Infrared Thermometer (Pengukur Suhu)Rp509.900
KRISBOW Termometer dengan Titik EmbunRp1.899.900
SHINWA Thermometer Bar TypeRp29.900
TESTO Infrared ThermometerRp2.099.900
Koho Kosan Tutup Pot Oli (Dengan Termometer) (Level Oli Indikator)Rp519.900
Shinwa Rules Radiation Thermometer with Laser Point FunctionRp1.499.900
Hioki Infrared ThermometerRp3.099.900
Shinwa Rules Digital Thermometer DRp149.900
RIDGID Drum Machine (Mesin Pembersih Saluran Air)Rp20.999.900
CHINO Handheld Infrared ThermometerRp9.299.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)